SV.LB-1/2" screwdriver sockets long and extra long tip with multiple XZN® teeth
Square drive adapter | 1/2 '' |
---|---|
Length | 100 mm |
Imprint size | m10 |
Logistic Weight | 90 g |
---|---|
Packaged dimensions (D x W x H) | 101x22x22 mm |
Package weight | 99 g |
Square drive adapter | 1/2 '' |
Length | 100 mm |
Imprint size | m10 |
Imprint | xzn |
Usually arrives within 14 working days