Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 5MM
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 5MM
3/8" screwdriver sockets for hexagon socket screws
References
expert:
E030903
rubix:
2517563
ean:
3258950309033
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
5 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 5MM
- ISO 2725-1 - DIN3124 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
characteristics:
EAN: 3258950309033
A [mm]: 5
d1 [mm]: 17,9
h [mm]: 6.1
L [mm]: 50
Packing: 10
Presentation: Full Polish
[g]: 32
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
5 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.74
excl. VAT
/
Each
£
5.69
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 1/2 INCH DRIVE X 6MM INHEX SOCKET
1/2DRXT30 INT.TORX DRIVER SKT
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 5MM E113623
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T25
FACOM SOCKET SHP.6EL1A
3261414 M14 TRISQUARE BIT
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 10MM
GEDORE 6MML INHEXSOCKET3/8D IN30L-6
STAHLWILLE 23070055 2307TX-T55 1/2 DRIVE IMPACT TORX SOCKET
EXPERT E031968 1/2IN DRIVE M6 BIT SOCKET
STAHLWILLE 03261408 M8 12 POINT SPLINE SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T50 1/2 INCH
STAHLWILLE 23070050 2307TX-T50 1/2 DRIVE IMPACT TORX SOCKET
GEODORE 3/8IN SQ. DR. TO 6MM HEX BALL IN 30 LK 6 1505742
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 22MM LONG