SVB-1/2" screwdriver sockets with multiple XZN® teeth
Square drive adapter | 1/2 '' |
---|---|
Length | 60 mm |
Imprint size | m10 |
Logistic Weight | 70 g |
---|---|
Packaged dimensions (D x W x H) | 60x22x22 mm |
Package weight | 75 g |
Square drive adapter | 1/2 '' |
Length | 60 mm |
Imprint size | m10 |
Usually arrives within 14 working days