Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TAM/TORX TT27
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TAM/TORX TT27
Screwdriver bit socket Expert
References
expert:
E030147
rubix:
2517495
ean:
3258950301471
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
TT27
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TAM/TORX TT27
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
TT27
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.21
excl. VAT
/
Each
£
5.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02100015 3/8 INCH DRIVE X T15 INT.TORX SCREWDRIVER SOCKET
GEDORE SCREWDRIVER SKT 1/2 INR 19 L 8-100
ALLEN SOCKET 5MM
GEDORE ITX30-T25 ITX30 SCREWDRIVER BIT SOCKET TORX T25 3/8 INCH
STAHLWILLE 03050019 1/2 INCH DRIVE X 19MM INHEX SOCKET
GEDORE ITX 30 T40 ITX30 SCREWDRIVER BIT SOCKET TORX T40 3/8 INCH
STAHLWILLE 01350009 1/4 INCH DRIVE X T9 TORX SOCKET
STAHLWILLE 03450036 1/2 INCH DRIVE X 5/8 INHEX SOCKET
STAHLWILLE 03261408 M8 12 POINT SPLINE SOCKET
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 5MM
STAHLWILLE 01120006 44K INHEX SOCKET 1/4 INCH DRIVE 6MM
9792198 GEDORE SKT DRIVER 3/8 TORX 30
GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 14MM X 140MM LONG
GEDORE IKS 20 PZD 2 SCREWDRIVER BIT SOCKET 1/4 PZ
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 7