Screwdriver bit socket Stahlwille
Square drive adapter | 1/2 '' |
---|---|
Length | 140 mm |
Imprint size | m14 |
Logistics dimensions (L x W x H) | 23x23x140 mm |
---|---|
Logistic Weight | 225 g |
Square drive adapter | 1/2 '' |
Length | 140 mm |
Imprint size | m14 |
Model | 3054x |
Imprint | xzn |
Usually arrives within 14 working days