GEDORE 7MML INHEXSOCKET1/2D IN 19 L 7-100


Socket wrench-screwdriver long hex - IN 19 L

References
gedore:IN 19 L 7-100
rubix:114A6939
manufacturer :6157570
ean:4010886615751
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length100 mm
Imprint size7 mm
See all Specifications

Product details : GEDORE 7MML INHEXSOCKET1/2D IN 19 L 7-100


Screwdriver bit socket 1/2", long 7 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated * t = stepped hexagon bit 13 mm * not standardised

Technical specifications


Attributes
Logistic Weight89 g
Square drive adapter1/2 ''
Length100 mm
Imprint size7 mm
Modelin 19 l 7-100
Imprinthex / allen
Finishingchromed
Show UNSPSC/ECL@SS
£ 15.43 excl. VAT
/ Each
£ 18.52 incl. VAT
  • Usually arrives within 14 working days