FACOM BIT SX.40LA
SX.LA - Screwdriver sockets 1/2" long tip for Torx® screws
See technical informationReferences
Facom:SX.40LA
Rubix:1241032
EAN:3148516592354




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 120 mm |
| Imprint | torx profile |
Product details : FACOM BIT SX.40LA
SV.LB - Screwdriver sockets 1/2" long and extra-long XZN® multi-serrated bit
- Long and extra-long series.
- For XZN® socket head screws.
- Non-removable bit.
- High-gloss chrome finish, with phosphated bit.
- Long and extra-long series.
- For XZN® socket head screws.
- Non-removable bit.
- High-gloss chrome finish, with phosphated bit.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x22x22 mm |
| Package weight | 93 g |
| Square drive adapter | 1/2 '' |
| Length | 120 mm |
| Imprint | torx profile |
| Imprint size | t40 |
| Model | sx.40la |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 45.28 excl. VAT
/ Each
£ 54.34 incl. VAT
- Delivery usually within ( 14 ) days