Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 02050007 3/8 INCH DRIVE X 7MM INHEX-SOCKET
STAHLWILLE 02050007 3/8 INCH DRIVE X 7MM INHEX-SOCKET
49 series INHEX sockets
References
stahlwille:
02050007
rubix:
795329
ean:
4018754002603
Technical specifications
Square drive adapter
3/8
''
Length
52
mm
Imprint size
7 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02050007 3/8 INCH DRIVE X 7MM INHEX-SOCKET
49 3mm Socket, INHEX
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
52
mm
Imprint size
7 mm
Model
49
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.23
excl. VAT
/
Each
£
13.48
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
STAHLWILLE 23050005 IMHEX IMPACT SOCKET 1/2 INCH X 5MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 19MM E113630
GEDORE IS 19 8X1,2 SCREWDRIVER WRENCH M8
GEDORE 380100 COMB STEPPED KEY
STAHLWILLE 03090008 1/2DR X M8 SPLINE DRIVER SCKT
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 4MM
GEDORE 7MML INHEXSOCKET1/2D IN 19 L 7-100
3261414 M14 TRISQUARE BIT
STAHLWILLE 02060006 3/8 INCH DRIVE X M6 INHEX SOCKET TRI-SQUARE
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T10
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 1
STAHLWILLE 5060018 3/4 INCH DRIVE X M18 INHEX SOCKET TRI-SQ
GEDORE 24MM IN-HEXSOCKET 1D IN 21 24
GEDORE IN19 L5-90 6162060 5MM L/S I/2INDRIVE SKT SCREWDRIVER
ALLEN SOCKET 5MM