GEDORE 6MML INHEXSOCKET1/2D IN 19 L 6-160


Socket wrench-screwdriver long hex - IN 19 L

References
gedore:IN 19 L 6-160
rubix:114A7688
manufacturer :6145990
ean:4010886614594
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length160 mm
Imprint size6 mm
See all Specifications

Product details : GEDORE 6MML INHEXSOCKET1/2D IN 19 L 6-160


Screwdriver bit socket 1/2", long 6 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated * t = stepped hexagon bit 13 mm * not standardised

Technical specifications


Attributes
Logistic Weight123 g
Square drive adapter1/2 ''
Length160 mm
Imprint size6 mm
ModelIN 19 L 6-160
ImprintHex / Allen
FinishingChromed
Show UNSPSC/ECL@SS
£ 17.41 excl. VAT
/ Each
£ 20.89 incl. VAT
  • Usually arrives within 14 working days