SYFWK Y-pillow block bearing Food-line with threaded pins
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 88.9 mm |
Shaft Height | 49.2 mm |
Logistics dimensions (L x W x H) | 54,2x120x40 mm |
---|---|
Logistic Weight | 867 g |
Inner diameter | 40 mm |
Fixation centre-to-centre distance | 88.9 mm |
Shaft Height | 49.2 mm |
Material | Composite material for food and beverages |
Height | 100.5 mm |
Length | 120 mm |
Total bearing width | 49.2 mm |
Series | SYFWK |
Number of holes | 2 |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 24700 N |
Outer diameter | 100.5 mm |
Width | 48 mm |
In stock: Next day delivery