References
SNR:UKPA207H
Rubix:206A2235
EAN:3413529506286



Product details : SNR UKPA207H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 43 mm |
Show UNSPSC/ECL@SS
£ 32.92 excl. VAT
/ Each
£ 39.50 incl. VAT
- Usually arrives within 14 working days
