Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 135 LEATHER GLOVE 11 2XL
TEGERA 135 LEATHER GLOVE 11 2XL
Leather glove TEGERA 135
References
tegera:
135-11
rubix:
386A0304
ean:
7392626032590
Technical specifications
Size
11
Coating
Without
Main material
Leather
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 135 LEATHER GLOVE 11 2XL
TEGERA® 135, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, nylon, Cat. II, reinforced index finger, reinforced fingertips, for fine assembly work
Technical specifications
Attributes
Size
11
Coating
Without
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.35
excl. VAT
/
Each
£
7.62
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
PORTWEST A220GNRXXXL PREMIUM CHROME RIGGER GREEN SIZE XXXL
TEGERA 778 SYNTHETIC GLOVE 9 L
PORTWEST A150ORRS FORTIS GRIP GLOVE ORANGE SIZE S
TEGERA 863R SYNTHETIC GLOVE 10 XL
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S9
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) M
PROGARM 2707-KHA-08 GREEN G-TEK ARC GLOVES 8/M
Portwest A400RERXL PVC Knitwrist Red SIZE XL
TEGERA 868 SYNTHETIC GLOVE 11 2XL
TEGERA 312 TEXTILE GLOVE 7 S
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 11
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 10
SHOWA 772 NBR CHEMICAL PROTECTION GAUNTLET YELLOW 9/L
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 7/S
TEGERA 779 SYNTHETIC GLOVE 8 M