Portwest A150GNRL Fortis Grip Glove Green SIZE L


Classic Grip Glove - Latex - A150

References
portwest:A150GNRL
rubix:2588914
brand logo
brand logo
brand logo
Technical specifications
Size9
CoatingLatex
Main materialPolyester
See all Specifications

Product details : Portwest A150GNRL Fortis Grip Glove Green SIZE L


The Classic Grip Glove offers the necessary hand protection with both comfort and grip at an affordable price. Crinkle latex grip offers excellent grip. No 1. Choice for general assembly work. Palm dipped to increase dexterity and ventilation. 10 gauge liner for dexterity. Knitted cuff for comfort and warmth.
EN388_2121X Colour : Green
brand logo

Technical specifications


Attributes
Size9
CoatingLatex
Main materialPolyester
MaterialPolyester, Cotton, Latex
Show UNSPSC/ECL@SS
£ 0.68 excl. VAT
/ Each
£ 0.82 incl. VAT
  • Usually arrives within 14 working days