Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 8/M
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 8/M
TRAFFISAFE TG1050/10 NYLON LATEX CRINKLE GLOVES RED
References
traffiglove:
TG1050/8
rubix:
239A5555
ean:
5055681011895
Technical specifications
Size
8
Coating
Latex
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 8/M
A lightweight, X-Dura Latex palm coated handling glove suitable in wet and dry conditions. High stretch liner delivers an outstanding wearer experience.
Technical specifications
Attributes
Size
8
Coating
Latex
Abrasion resistance level
3
ESD
No
Usage environment
Dry
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.62
excl. VAT
/
Each
£
3.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 11
TEGERA 115 LEATHER GLOVE 8 M
TEGERA 873 SYNTHETIC GLOVE 6 XS
TEGERA 35 LEATHER GLOVE 8 M
TEGERA 8106T LEATHER GLOVE 12 3XL
POLYCO MT3 MULTITASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 11
GISS 840021 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 11
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 7 PK1
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 7 PK1
TEGERA 882 SYNTHETIC GLOVE 9 L
TEGERA 8155T LEATHER GLOVE 8 M
PORTWEST A400RERXXL PVC KNITWRIST RED SIZE XXL
TEGERA 890 SYNTHETIC GLOVE 10 XL
GISS 855070 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 9
ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 10