TEGERA 450 SYNTHETIC GLOVE CRF 5 2XS


Synthetic glove TEGERA 450

References
tegera:450-5
rubix:386A0944
ean:7340118445830
brand logo
brand logo
Technical specifications
Size5
Cutting resistance levelX
Main materialPolyester
See all Specifications

Product details : TEGERA 450 SYNTHETIC GLOVE CRF 5 2XS


TEGERA® 450, Cut resistant glove, nitrile, palm-dipped, CRF® Technology, glass fibre thread, nylon, polyester, spandex, 13 gg, foam grip pattern, cut resistance level C, Cat. II, water and oil repellent palm, for fine assembly work

Strengths

Grip: Made from nitrile foam material which provides additional grip
Cuff Style: Available with knit wrist cuff style which provides comfort to the user
Coating: Palm of the gloves are coated with nitrile foam material such that it resists water and oil

Technical specifications


Attributes
Size5
Cutting resistance levelX
Main materialPolyester
Abrasion resistance level4
CoatingNitrile
TypeGlove
ColourBlack
Show UNSPSC/ECL@SS
£ 12.28 excl. VAT
/ Each
£ 14.74 incl. VAT
  • Usually arrives within 14 working days