Synthetic glove TEGERA 8812 INFINITY
Size | 7 |
---|---|
Cutting resistance level | D |
Main material | Nylon |
Size | 7 |
---|---|
Cutting resistance level | D |
Main material | Nylon |
Food contact | Yes |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
Coating | Nitrile |
Cuff style | Knitwrist |
Type | Glove |
Colour | Black |
Material | Nylon (Liner);Nitrile (Dipping);HPPE;Elastane;Glass Fibre Thread |
In stock: Next day delivery