Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 436 SYNTHETIC GLOVE 7 S
TEGERA 436 SYNTHETIC GLOVE 7 S
Cut-resistant gloves and sleeves Tegera
References
tegera:
436-7
rubix:
386A0917
ean:
6408487557934
Technical specifications
Size
7
Cutting resistance level
d
Main material
other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 436 SYNTHETIC GLOVE 7 S
Technical specifications
Attributes
Size
7
Cutting resistance level
d
Main material
other
Abrasion resistance level
4
Coating
polyurethane
Type
glove
Colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.47
excl. VAT
/
Each
£
12.56
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO DPN DYFLEX+ FOAMED NITRILE GLOVES 4X42C GREY/BLUE SIZE 8
TEGERA 215 LEATHER GLOVE 10 XL
TEGERA 430 SYNTHETIC GLOVE CRF 11 2XL
ANSELL 11-937 HYFLEX 4X42B 3/4 NITRILE GRIPTECH GLOVES GRY/BLK SIZE 11
TRAFFIGLOV TG5240 LXT MICRODEX NITRILE GREEN 4X43C GLOVES 7/S
SHOWA 390 S-TEX KV3 CUT F PROTECTION GLOVES YELLOW 10/XL
TEGERA 910 TEXTILE GLOVE CRF 10 XL
TEGERA 72 SLEEVE CRF 10 XL
"ANSELL 70-123 HYFLEX KEVLAR SLEEVE WITH SLOT AND VELCRO YELLOW 22"""
TRAFFIGLOV TG1140 MICRODEX NITRILE RED 4131A GLOVES 10/XL
GISS 880414 G-SOFT CUT PU CUT B GLOVE 3X41B SIZE 8
TRAFFIGLOV TG5895 LATEX/NITRILE FOAM D'DIPPED GREEN 4X42D GLOVES 7/S
ANSELL 11-581 CUT F 21 GAUGE GLOVE 8 / M
ANSELL 48-706 EDGE 4X43C NITRILE FOAM HPPE GLOVES GRY/BLK SIZE 7
GISS 895946 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 11