Cut-resistant gloves and sleeves Tegera
Size | 9 |
---|---|
Cutting resistance level | C |
Main material | Polyester |
Size | 9 |
---|---|
Cutting resistance level | C |
Main material | Polyester |
Coating | Nitrile |
Type | Glove |
Colour | Black |
Secondary colour | Blue |
Usually arrives within 14 working days