Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 9/XL
SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 9/XL
General handling glove Showa
References
showa:
S-TEX376/9
rubix:
80166176
ean:
4901792024365
Technical specifications
Size
9
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 9/XL
Technical specifications
Attributes
Size
9
Coating
Nitrile
Abrasion resistance level
4
Main material
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.55
excl. VAT
/
Each
£
19.86
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 124 LEATHER GLOVE 10 XL
PORTWEST A150K8RXXL FORTIS GRIP GLOVE BLACK SIZE XXL
TEGERA 106 LEATHER GLOVE 7 S
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 9
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 8 M
ANSELL 48-929 EDGE 4X43C NITRILE D'DIPPED HPPE GLOVES GRY/BLK SIZE 9
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 10
ANSELL 48-929 EDGE 4X43C NITRILE D'DIPPED HPPE GLOVES GRY/BLK SIZE 10
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 9
TEGERA 8833R SYNTHETIC GLOVE 7 S
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 8/M
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 7
TEGERA 929 SYNTHETIC GLOVE 8 M
GISS 863284 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 8