TEGERA 887 SYNTHETIC GLOVE 10 XL


Synthetic glove TEGERA 887

References
tegera:887-10
rubix:80372673
ean:7392626040281
brand logo
brand logo
Technical specifications
Size10
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : TEGERA 887 SYNTHETIC GLOVE 10 XL


TEGERA® 887, Synthetic glove, nitrile foam, palm-dipped, Lycra®, polyester, 13 gg, reinforced grip pattern, Cat. II, water and oil repellent palm, for precision work
Colour :Black/Blue

Strengths

Resistance: Gloves offer excellent levels of cut, tear and abrasion resistance in various dip geometries
Material: Gloves are made up of nitrile foam which leads to level 5 dexterity
Cuff style: Elasticated knitted wrist ensures a secure fit and comfort
Breathability: Breathable back allows sweat to evaporate for improved comfort

Technical specifications


Attributes
Size10
CoatingNitrile
Abrasion resistance level4
Main materialElastane
Cuff styleKnitted
Length220 mm
MaterialLycra / Nylon
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
  • Usually arrives within 14 working days