Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 360 LEATHER GLOVE 9 L
TEGERA 360 LEATHER GLOVE 9 L
Leather glove TEGERA 360
References
tegera:
360-9
rubix:
229A5710
ean:
7392626036093
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 360 LEATHER GLOVE 9 L
TEGERA® 360, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, cotton, Cat. II, reinforced thumb, chrome free, for assembly work
Technical specifications
Attributes
Size
9
Coating
Without
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.93
excl. VAT
/
Each
£
23.92
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 325 SYNTHETIC LEATHER GLOVE 5 2XS
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 8
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 11
POLYCO GIW GRIP IT WET DUAL LATEX COATED GLOVES 3142X RED/BLK SIZE 8
TEGERA 325 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 414 SYNTHETIC LEATHER GLOVE 10 XL
ANSELL 48-920 EDGE 4121A NBR COATING GLOVES BLACK SIZE 10
TEGERA 612 SYNTHETIC GLOVE 7 S
TEGERA 883A SYNTHETIC GLOVE 5 2XS
TEGERA 888 LEATHER GLOVE 7 S
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 9
TEGERA 919 TEXTILE GLOVE 10 XL
TRAFFIGLOV TG1850 WPR LATEX FULL DIP RED 2141A GLOVES 11/2XL
TEGERA 8835R SYNTHETIC GLOVE 8 M
TEGERA 198 LEATHER GLOVE 10 XL