Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 888 LEATHER GLOVE 6 XS
TEGERA 888 LEATHER GLOVE 6 XS
Leather glove TEGERA 888
References
tegera:
888-6
rubix:
386A2074
ean:
7392626060678
Technical specifications
Size
6
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 888 LEATHER GLOVE 6 XS
TEGERA® 888, Leather glove, unlined, 0,7-0,8 mm full grain cowhide, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
6
Coating
Nitrile
Abrasion resistance level
4
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.62
excl. VAT
/
Each
£
9.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 777 SYNTHETIC GLOVE 10 XL
TEGERA 431 SYNTHETIC GLOVE CRF 5 2XS
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 6
TEGERA 919 TEXTILE GLOVE 7 S
Portwest A310R8RM Flexo Grip Glove RedBk SIZE M
TEGERA 8128 TEXTILE GLOVE 11 2XL
TEGERA 8803 SYNTHETIC GLOVE INFINITY 8 M
TEGERA 630 TEXTILE GLOVE 8 M
TEGERA 925 TEXTILE GLOVE 8 M
TEGERA 880 SYNTHETIC GLOVE 8 M
GISS 848157 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 9
TEGERA 164 LEATHER GLOVE 9 L
TEGERA 8851 OIL GRIP 4X11A GLOVES 7 S
SKYTEC SKG00026FJ TROMSO COLD PROTECTION GLOVES BLACK 10/XL