Synthetic glove TEGERA 722
Size | 9 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 3 |
Size | 9 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 3 |
Main material | Nitrile |
ESD | No |
Usage environment | Oily or greasy |
Length | 250 mm |
Material | nitrile |
Usually arrives within 14 working days