Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TRAFFIGLOV TG5130 FR HEAT RESISTANT NITRILE GLOVES 4X43D GREEN SIZE9
TRAFFIGLOV TG5130 FR HEAT RESISTANT NITRILE GLOVES 4X43D GREEN SIZE9
TRAFFISAFE TG5130/10 FR, HEAT RESISTANT NITRILE GLOVES GREEN
References
traffiglove:
TG5130/9
rubix:
125A1315
ean:
5055681014001
Technical specifications
Size
9
Cutting resistance level
X
Food contact
No
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TRAFFIGLOV TG5130 FR HEAT RESISTANT NITRILE GLOVES 4X43D GREEN SIZE9
A close fitting aramid cut 5 glove featuring the unique Cohesion Carbon palm coating offering outstanding hot contact heat resistance and chemical contamination resilience.
Technical specifications
Attributes
Size
9
Cutting resistance level
X
Food contact
No
Abrasion resistance level
4
Coating
Other
Type
Glove
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.19
excl. VAT
/
Each
£
19.43
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
ANSELL 70-205 HYFLEX 134XB LTWT KEVLAR GLOVES YELLOW SIZE 7
UVEX 60497 C500 UNCOATED 1X4XC LIME/ANTHRACITE GLOVES 11/2XL
TEGERA 991 SYNTHETIC GLOVE 7 S
TEGERA 457 SYNTHETIC GLOVE 11 2XL
UVEX 60498 C500 M FOAM 4X42C LIME/BLACK ANTHRACITE GLOVES 10/XL
GISS 880386 G-HIGH CUT PU CUT E 4X42E SIZE 8
TEGERA 8857 OIL GRIP 4X42C GLOVES 11 2XL
ANSELL 11-735VP HYFLEX 4X43C INCPT PU COATED GLOVES WHT SIZE 9
TEGERA 8855R SYNTHETIC GLOVE CRF OIL GRIP 8 M
TRAFFIGLOV TG5240 LXT MICRODEX NITRILE GREEN 4X43C GLOVES 9/L
GISS 880407 G-CUT NITRILE CUT D 4X43D SIZE 8
SKYTEC SKG00055DL TORIN + CUT F PROTECTION GLOVES YELLOW 11/XXL
GISS 880382 G-HIGH CUT NITRILE CUT E 4X42E SIZE 11
"ANSELL 16-650 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 8"
ANSELL 80-658 ACTIVARMR XX43E 3/4 LATEX COATED GLOVES GRN/BLU SIZE 10