Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8830R SYNTHETIC GLOVE CRF 9 L
TEGERA 8830R SYNTHETIC GLOVE CRF 9 L
TEGERA 8830R glove
References
tegera:
8830R-9
rubix:
245A3229
ean:
7340118388045
Technical specifications
Size
9
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8830R SYNTHETIC GLOVE CRF 9 L
Cut-resistant glove, winter lining, nitrile foam, coated palm, foam grip pattern, level D cut resistance, acrylic, CRF technology, nylon, polyester, stainless steel fiber, breathable, very comfortable. Packaging: Per 6 Pairs. Standards: EN388:2016, EN511:2006 and EN407:2020.
Strengths
Approved for handling food products. Reinforcement between thumb and forefinger. Withstands contact heat up to 250°C.
Applications
Industries, logistics, maintenance.
Technical specifications
Attributes
Size
9
Coating
Nitrile
Abrasion resistance level
4
Main material
Nitrile
Material
Synthetic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.78
excl. VAT
/
Each
£
15.34
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 790 TEXTILE GLOVE 10 XL
TEGERA 106 LEATHER GLOVE 15 6XL
TEGERA 431 SYNTHETIC GLOVE CRF 9 L
TEGERA 778 SYNTHETIC GLOVE 8 M
SKYTEC SKG00026FB TROMSO COLD PROTECTION GLOVES BLACK 6/XS
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 9
TEGERA 8804 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 11 2XL
POLYCO GH378 MATRIX LATEX PALM COATED GLOVES 3X42F GREY/BLK SIZE 7 PK1
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 6 XS
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 9/L
ANSELL 48-101VP HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 9
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 7 PK1
TEGERA 722 SYNTHETIC GLOVE 6 XS