Synthetic glove TEGERA 884A
Size | 5 |
---|---|
Coating | nitrile |
Thermal performance level (EN 407) | x1xxxx |
Size | 5 |
---|---|
Coating | nitrile |
Thermal performance level (EN 407) | x1xxxx |
Contact heat resistance (EN 407) | 100 °C |
Main material | nylon |
Cutting resistance level | x |
Colour | black |
Secondary colour | grey |
Usually arrives within 14 working days