TEGERA 32 LEATHER GLOVE 11 2XL


Leather glove TEGERA 32

References
tegera:32-11
rubix:386A0791
ean:7392626034846
brand logo
brand logo
brand logo
Technical specifications
Size11
Coatingwithout
Thermal performance level (EN 407)41224x
See all Specifications

Product details : TEGERA 32 LEATHER GLOVE 11 2XL


TEGERA® 32, Heat-resistant glove, fully lined, 0,7-0,8 mm full grain goatskin of top quality, full grain cowhide, cut resistance level B, KEVLAR® fiber, Cat. II, reinforced index finger, water and oil repellent, for allround work
brand logo

Technical specifications


Attributes
Size11
Coatingwithout
Thermal performance level (EN 407)41224x
Contact heat resistance (EN 407)100 °C
Main materialleather
Show UNSPSC/ECL@SS
£ 23.07 excl. VAT
/ Each
£ 27.68 incl. VAT
  • Usually arrives within 14 working days