Synthetic glove TEGERA 909
Size | 7 |
---|---|
Cutting resistance level | b |
Main material | other |
Size | 7 |
---|---|
Cutting resistance level | b |
Main material | other |
Food contact | no |
Usage environment | humid |
Abrasion resistance level | 3 |
ESD | no |
Coating | polyurethane |
Type | glove |
Colour | grey |
Material | uhmwpe/nylon/elastane/polyurethane |
Usually arrives within 14 working days