Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 747A SYNTHETIC GLOVE 11 2XL
TEGERA 747A SYNTHETIC GLOVE 11 2XL
General handling glove Tegera
References
tegera:
747A-11
rubix:
386A1317
ean:
7340118350165
Technical specifications
Size
11
Coating
Nitrile
Main material
Cotton
Product details
Technical specifications
Product details : TEGERA 747A SYNTHETIC GLOVE 11 2XL
Technical specifications
Attributes
Size
11
Coating
Nitrile
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GISS 863290 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 8
GISS 855072 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 11
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 6
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 8 PK1
TEGERA 868 SYNTHETIC GLOVE 11 2XL
TEGERA 115 LEATHER GLOVE 10 XL
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 8/L
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 10/XL
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 8
GISS 855054 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 7
TEGERA 737 SYNTHETIC GLOVE 8 M
PORTWEST A260GRRXXL OVES DRIVER GLOVE GREY SIZE XXL
TEGERA 106 LEATHER GLOVE 7 S