TEGERA 779 SYNTHETIC GLOVE 8 M


Precision Work Gloves

References
tegera:779-8
rubix:223A7686
manufacturer :779-8
ean:7340118366746
brand logo
brand logo
Technical specifications
Size8
Coatingnitrile
Abrasion resistance level4
See all Specifications

Product details : TEGERA 779 SYNTHETIC GLOVE 8 M


An ultra-thin, silicone and latex-free glove with superb dexterity for precision work. 18 gg knitted and palm dipped with super soft nitrile foam that provides excellent grip on dry surfaces. Breathable back for extra comfort. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate.

Strengths

•Latex-free
Silicone-free
Ultra thin
Super soft
Durable
Extremely good fingertip sensitivity
Extra flexible
Extra comfortable
Good grip

Applications

Dry Environments;Moist Environments;Dirty Environments;Machinery And Equipment;Mro;Automotive;Utilities;Facilities;Fine Assembly

Technical specifications


Attributes
Size8
Coatingnitrile
Abrasion resistance level4
Main materialnylon
Usage environmenthumid
Colourblue
Secondary colourblack
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
  • Usually arrives within 14 working days