Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 991 SYNTHETIC GLOVE 8 M
TEGERA 991 SYNTHETIC GLOVE 8 M
Synthetic glove TEGERA 991
References
tegera:
991-8
rubix:
169A8274
ean:
7392626021181
Technical specifications
Size
8
Cutting resistance level
5
Main material
polyurethane
See all Specifications
Product details
Technical specifications
Product details : TEGERA 991 SYNTHETIC GLOVE 8 M
TEGERA® 991, Cut resistant glove, PU, palm-dipped, Dyneema®, glass fibre thread, nylon, 13 gg, smooth finish, cut resistance level C, Cat. II, water and oil repellent palm, for precision work
Technical specifications
Attributes
Size
8
Cutting resistance level
5
Main material
polyurethane
Abrasion resistance level
4
Coating
polyurethane
Type
glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.69
excl. VAT
/
Each
£
39.23
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-937 HYFLEX 4X42B 3/4 NITRILE GRIPTECH GLOVES GRY/BLK SIZE 9
ANSELL 11-949 PU/NITRILE GLOVES 4X42B BLU/BLK SZ8
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 9 L
TEGERA 215 LEATHER GLOVE 11 2XL
"ANSELL 11-251-16-N HYFLEX 2X42B NO THUMB ARM SLEEVE BLK NARROW 16"""
UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 9/L
TEGERA 7780 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
GISS 895973 G-SOFT CUT NIT D GLOVES 3X43D 18GG GREY 10
TEGERA 8805 SYNTHETIC GLOVE CRF INFINITY 7 S
ANSELL 11-754 HYFLEX 3X41D LTWT PALM DIPPED GLOVES GRY SIZE 6
ANSELL 11-751 HYFLEX 4X43C INTERCEPT PU COATED GLOVES BLK SIZE 7
TRAFFIGLOV TG1140 MICRODEX NITRILE RED 4131A GLOVES 7/S
TEGERA 803 SYNTHETIC GLOVE CRF 12 3XL
TEGERA 910 TEXTILE GLOVE CRF 11 2XL
ANSELL 11-518VP HYFLEX 3X31B DYNEEMA PU COATED GLOVES BLU SIZE 6