Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 11 2XL
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 11 2XL
Cut-resistant gloves and sleeves Tegera
References
tegera:
8805R-11
rubix:
386A1916
ean:
7340118369655
Technical specifications
Size
11
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 11 2XL
Technical specifications
Attributes
Size
11
Main material
Other
Coating
Nitrile
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.68
excl. VAT
/
Each
£
14.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-755 HYFLEX 3X41E LTWT PALM DIPPED GLOVES GRY SIZE 9
PORTWEST A622G7R MR CUT PU PALM GLOVE 4X43C GREY SIZE XL
ANSELL 11-425 HYFLEX 4X43C INTERCEPT PALM GLOVES WHT/GRY SIZE 8
PORTWEST A635K8RL ECO-CUT 3 GLOVE BLACK SIZE L
PORTWEST A621BKRXXL CUT 5 NITRILE FOAM GLOVE BLACK SIZE XXL
TRAFFIGLOV TG1210 POLYESTER PU RED 3X21A GLOVES 10/XL
TEGERA 983 SYNTHETIC GLOVE 9 L
ANSELL 70-215 HYFLEX 144XB MDWT KEVLAR GLOVES YELLOW SIZE 7
TEGERA 72 SLEEVE CRF 7 S
TRAFFIGLOV TG5010 PU GREEN 4X43D GLOVES 10/XL
TRAFFIGLOV TG5360 LXT ULTRAFINE X-DURA PU DIP AMBER 3X42C GLOVES 5/2XS
TRAFFIGLOV TG1072 THERMAL WPR NITRILE FULL DIP RED 4232A GLOVES 10/XL
TRAFFIGLOV TG3010 PU PALM DIP AMBER 4X43B GLOVES 8/M
TEGERA 255 LEATHER GLOVE 12 3XL
TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 11/2XL