Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 991 SYNTHETIC GLOVE 7 S
TEGERA 991 SYNTHETIC GLOVE 7 S
Synthetic glove TEGERA 991
References
tegera:
991-7
rubix:
386A2342
ean:
7392626021174
Technical specifications
Size
7
Cutting resistance level
5
Main material
Polyurethane
See all Specifications
Product details
Technical specifications
Product details : TEGERA 991 SYNTHETIC GLOVE 7 S
TEGERA® 991, Cut resistant glove, PU, palm-dipped, Dyneema®, glass fibre thread, nylon, 13 gg, smooth finish, cut resistance level C, Cat. II, water and oil repellent palm, for precision work
Technical specifications
Attributes
Size
7
Cutting resistance level
5
Main material
Polyurethane
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.27
excl. VAT
/
Each
£
36.32
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 6 XS
TRAFFIGLOV TG1290 ULTRA LIGHTWEIGHT PU RED 4121A GLOVES 8/M
PORTWEST A330YERXL NITRILE LIGHT KNITWRIST GLOVE YELLOW SIZE XL
ANSELL 11-427 HYFLEX 4X32B INTERCEPT 3/4 COATED GLOVES GRY/YEL SIZE 9
TEGERA 441 SYNTHETIC GLOVE CRF 7 S
TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 10/XL
TEGERA 909 SYNTHETIC GLOVE 6 XS
PORTWEST AP15 - SG GREEN/BLACK CUT B18 NITRILE GLOVE (PK12) XXXL
ANSELL 11-738 HYFLEX 4X42D PU NITRILE COATED GLOVES GRY/BLK SIZE 10
TEGERA 8855 SYNTHETIC GLOVE CRF OIL GRIP 9 L
ANSELL 11-561 HYFLEX 4X42C LTWT NITRILE GLOVES GRY/BLU SIZE 6
UVEX 60499 C500 DRY XX4XC LIME/ANTHRACITE GLOVES 11/2XL
TEGERA 907 TEXTILE GLOVE CRF 8 M
TEGERA 435 SYNTHETIC GLOVE 12 3XL
GISS 840045 G-CUT PU COATED CUT 4 GLOVES GREY SIZE 8