Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 435 SYNTHETIC GLOVE 7 S
TEGERA 435 SYNTHETIC GLOVE 7 S
Cut-resistant gloves and sleeves Tegera
References
tegera:
435-7
rubix:
386A0909
ean:
7340118443478
Technical specifications
Size
7
Cutting resistance level
C
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 435 SYNTHETIC GLOVE 7 S
Technical specifications
Attributes
Size
7
Cutting resistance level
C
Main material
Other
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.27
excl. VAT
/
Each
£
9.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG310 ULTRA LIGHTWEIGHT PU GLOVES 3X42B ORANGE SIZE10
TEGERA 8807 SYNTHETIC GLOVE CRF INFINITY 11 2XL
GISS 895952 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 10
TEGERA 255 LEATHER GLOVE 6 XS
TRAFFIGLOV TG3210 PU AMBER 4X43B GLOVES 8/M
PORTWEST A722 ANTI IMPACT CUT RESISTANT 5 NITRILE GREY BLK SIZE 12 3XL
HEXARMOR 60638 POINTGUARD ULTRA 9032 4X43F BLUE/GREEN GLOVES 9/L
GISS 840045 G-CUT PU COATED CUT 4 GLOVES GREY SIZE 8
TEGERA 803 SYNTHETIC GLOVE CRF 6 XS
ANSELL 11-518VP HYFLEX 3X31B DYNEEMA PU COATED GLOVES BLU SIZE 7
PORTWEST A630G7RXL RAZOR-LITE 5 GLOVE GREYGREY SIZE XL
PORTWEST A620 PU PALM 4X41B CUT GLOVE GREY SIZE LGE
GISS 895948 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 6
ANSELL 11-423 HYFLEX 4X32B INTERCEPT PALM GLOVES GRY/YEL SIZE 8
SKYTEC SKY00135 RADIUS EW151 COLD PROTECTION GLOVES GREY 11/XXL