Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 318 TEXTILE GLOVE 6 XS
TEGERA 318 TEXTILE GLOVE 6 XS
Textile glove TEGERA 318
References
tegera:
318-6
rubix:
386A0789
ean:
7340118316956
Technical specifications
Size
6
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 318 TEXTILE GLOVE 6 XS
TEGERA® 318, Textile glove, PVC (Vinyl)-dots phthalate-free, double knitted, cotton, nylon, 13 gg, dots, Cat. II, phthalate-free, for assembly work
Technical specifications
Attributes
Size
6
Coating
Without
Abrasion resistance level
2
Main material
Textile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.88
excl. VAT
/
Each
£
2.26
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 48-920 EDGE 4121A NBR COATING GLOVES BLACK SIZE 8
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 9 L
TEGERA 119 LEATHER GLOVE 8 M
ANSELL 27-600 ACTIVARMR 4121B PALM COATED GLOVES BEIGE/BLU SIZE 9
TEGERA 887 SYNTHETIC GLOVE 8 M
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
Portwest A400RERL PVC Knitwrist Red SIZE L
TEGERA 16 CHEMICAL PROTECTION GLOVE 8 M
SHOWA TEMRES 281 MTP POLYURETHANE GLOVES BLUE 9/L
GISS 880359 QS-CUT PU CUT C GLOVE 4X43C SIZE 9
TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 7 S
TEGERA 13 LEATHER GLOVE 7 S
TEGERA 8127 TEXTILE GLOVE 10 XL
TEGERA 8802 SYNTHETIC GLOVE INFINITY 6 XS