Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 957 SYNTHETIC GLOVE 12 3XL
TEGERA 957 SYNTHETIC GLOVE 12 3XL
General handling glove Tegera
References
tegera:
957-12
rubix:
386A2324
ean:
7340118436876
Technical specifications
Size
12
Coating
Cotton
Abrasion resistance level
3
See all Specifications
Product details
Technical specifications
Product details : TEGERA 957 SYNTHETIC GLOVE 12 3XL
Technical specifications
Attributes
Size
12
Coating
Cotton
Abrasion resistance level
3
Main material
Polyurethane
Colour
Red
Secondary colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.87
excl. VAT
/
Each
£
13.04
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 290 LEATHER GLOVE 10 XL
TEGERA 8804 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 929 SYNTHETIC GLOVE 9 L
TEGERA 883A SYNTHETIC GLOVE 10 XL
POLYCO GIW GRIP IT WET DUAL LATEX COATED GLOVES 3142X RED/BLK SIZE 8
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 9
PORTWEST A330NARS NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE S
GISS 7793096 GLOVE POLYESTER LINER WHITE SIZE 10
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 10 PK1
TEGERA 873 SYNTHETIC GLOVE 8 M
TEGERA 612 SYNTHETIC GLOVE 9 L
POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 11
PORTWEST GL16BKRL/XL TOUCHSCREEN GLOVE BLACK
TEGERA 888 LEATHER GLOVE 12 3XL