Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 432 SYNTHETIC GLOVE CRF 11 2XL
TEGERA 432 SYNTHETIC GLOVE CRF 11 2XL
Synthetic glove TEGERA 432
References
tegera:
432-11
rubix:
386A0891
ean:
7340118320397
Technical specifications
Size
11
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 432 SYNTHETIC GLOVE CRF 11 2XL
TEGERA® 432, Cut resistant glove, PU, palm-dipped, CRF® Technology, Lycra®, polyester, 13 gg, smooth finish, cut resistance level B, Cat. II, breathable back, water and oil repellent palm, for fine assembly work
Technical specifications
Attributes
Size
11
Coating
Polyurethane
Abrasion resistance level
4
Main material
Polyurethane
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.82
excl. VAT
/
Each
£
9.38
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 888 LEATHER GLOVE 7 S
TEGERA 88800 LEATHER GLOVE 6 XS
TEGERA 722 SYNTHETIC GLOVE 10 XL
Portwest A310GRWL Flexo Grip Glove GreyWh SIZE L
TEGERA 8810R SYNTHETIC GLOVE INFINITY 9 L
Portwest A150GNRM Fortis Grip Glove Green M
POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 7 PK1
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 8
TEGERA 8106T LEATHER GLOVE 11 2XL
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) L
TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 8
Portwest A150ORRXXL Fortis Grip Glove Orange SIZE XXL
ANSELL 27-602 ACTIVARMR 4121B FULLY COATED GLOVES BLUE SIZE 9
TEGERA 911 TEXTILE GLOVE 8 M