Glove
Size | L |
---|---|
Coating | Other |
Cold protection (EN 511) | 2 |
Size | L |
---|---|
Coating | Other |
Cold protection (EN 511) | 2 |
Main material | Polyester |
Packaging | 12 Inner Pack;144 Outer Carton |
Lining | Breathable Seamless |
Length | 45 mm |
Colour | Orange |
Secondary colour | Black |
Material | Polyester;Elastic;Acrylic;Nitrile Sandy |
In stock: Next day delivery