TEGERA 517 SYNTHETIC LEATHER GLOVE 11 2XL


Synthetic leather glove TEGERA 517

References
tegera:517-11
rubix:2585179
ean:7392626070721
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size11
CoatingWithout
Cold protection (EN 511)111
See all Specifications

Product details : TEGERA 517 SYNTHETIC LEATHER GLOVE 11 2XL


TEGERA® 517, Synthetic leather glove, winter-lined, 0,7 mm synthetic leather, polyester, fleece, Cat. II, chrome free, waterproof, for precision work

Strengths

Good fingertip sensitivity, flexible, good grip, good fit, comfortable.

Applications

Light maintenance. Windy environments, slippery surfaces, dry spaces, cold spaces, wet environments, wet spaces, oily and greasy spaces, dirty environments. Assembly, machine operation, building public works, frame work, installation work, HVAC installation work, construction work, soil preparation work, motorering work, transport, machine operator, warehouse work, airport work.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight87,9 g
Size11
CoatingWithout
Cold protection (EN 511)111
Main materialPolyester
Food contactNo
Packaging6
ColourBlack
Secondary colourGreen
MaterialPolyester / Synthetic leather
Show UNSPSC/ECL@SS
£ 10.60 excl. VAT
/ Each
£ 12.72 incl. VAT
  • In stock: Next day delivery