Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 217 LEATHER GLOVE 9 L
TEGERA 217 LEATHER GLOVE 9 L
Leather glove TEGERA 217
References
tegera:
217-9
rubix:
80257601
ean:
7392626021259
Technical specifications
Size
9
Coating
Without
Cold protection (EN 511)
11X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 217 LEATHER GLOVE 9 L
TEGERA® 217, Leather glove, winter-lined, 0,6-0,7 mm full grain goatskin, spandex, fleece, Cat. II, reinforced index finger, for precision work
Technical specifications
Attributes
Size
9
Coating
Without
Cold protection (EN 511)
11X
Main material
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.88
excl. VAT
/
Each
£
16.66
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 78-102 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 7
TEGERA 517 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 10/XL
TEGERA 288 LEATHER GLOVE 9 L
TEGERA 57 LEATHER GLOVE 10 XL
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 8 PK1
TEGERA 191 LEATHER GLOVE 11 2XL
TEGERA 293 LEATHER GLOVE 9 L
TEGERA 8810 SYNTHETIC GLOVE INFINITY 9 L
TEGERA 377 LEATHER GLOVE 11 2XL
TEGERA 117 LEATHER GLOVE 9 L
GISS 882878 THERMAL UNDERGLOVE UTVIK SIZE 7
TEGERA 683A SYNTHETIC GLOVE 11 2XL
TEGERA 595 LEATHER GLOVE 11 2XL