PORTWEST A130 - Criss Cross Glove
Size | L |
---|---|
Coating | Polyvinyl chloride (PVC) |
Abrasion resistance level | 1 |
Size | L |
---|---|
Coating | Polyvinyl chloride (PVC) |
Abrasion resistance level | 1 |
Main material | Polyester |
Usage environment | Dry |
Packaging | 12 Pack |
Cuff style | Knit Wrist |
Length | 43 mm |
Colour | Orange |
Secondary colour | Blue |
Material | Polyester;Cotton;Elastic;PVC |
In stock: Next day delivery