Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9113 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 9113 SYNTHETIC LEATHER GLOVE 11 2XL
Synthetic leather glove TEGERA 9113
References
tegera:
9113-11
rubix:
386A2167
ean:
7392626070233
Technical specifications
Size
11
Coating
without
Cold protection (EN 511)
22x
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9113 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA® 9113, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Thinsulate™ 100g, Cat. II, chrome free, waterproof, for allround work
Technical specifications
Attributes
Size
11
Coating
without
Cold protection (EN 511)
22x
Main material
polyester
Food contact
no
Material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.73
excl. VAT
/
Each
£
36.88
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 296 LEATHER GLOVE 12 3XL
TEGERA 57 LEATHER GLOVE 11 2XL
PORTWEST A115NARL LARGE THINSULATE BLUE LINER GLOVES
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 9/L
GISS 868091 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 10
TEGERA 9128 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 293 LEATHER GLOVE 11 2XL
TEGERA 296 LEATHER GLOVE 11 2XL
TEGERA 297 LEATHER GLOVE 11 2XL
TEGERA 682A SYNTHETIC GLOVE 10 XL
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
PORTWEST A146 ARCTIC WINTER GLOVE BLACK/BLACK SIZE XL/10
TEGERA 683A SYNTHETIC GLOVE 7 S
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL