Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 55 LEATHER GLOVE 11 2XL
TEGERA 55 LEATHER GLOVE 11 2XL
Leather glove TEGERA 55
References
tegera:
55-11
rubix:
386A1128
ean:
7392626005518
Technical specifications
Size
11
Coating
Leather
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 55 LEATHER GLOVE 11 2XL
TEGERA® 55, Leather glove, half-lined, 1,2-1,4 mm full grain oxhide of top quality, cotton, jersey, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work
Technical specifications
Attributes
Size
11
Coating
Leather
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.17
excl. VAT
/
Each
£
21.80
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 9
SKYTEC SKY125 NINJA LITE MTP POLYURETHANE GLOVES BLUE 11/XXL
TEGERA 294 LEATHER GLOVE 10 XL
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 8
TEGERA 680 LEATHER GLOVE 10 XL
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) XS
POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 7 PK1
POLYCO LR143DP RIGMASTER DOUBLE PALM RIGGER 4X44C RED/GREY PK1
TEGERA 294 LEATHER GLOVE 8 M
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 9
TEGERA 89 LEATHER GLOVE 10 XL
TEGERA 33 LEATHER GLOVE 10 XL
GISS 887677 G-NIT BLACK PLUS NITRILE FOAM 3/4 COAT GLOVE 4121X S11
TEGERA DEFEND 2011 LEATHER GLOVE DEFEND 9 L
TEGERA 311 TEXTILE GLOVE 10 XL