Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 957 SYNTHETIC GLOVE 11 2XL
TEGERA 957 SYNTHETIC GLOVE 11 2XL
General handling glove Tegera
References
tegera:
957-11
rubix:
386A2323
ean:
7340118436722
Technical specifications
Size
11
Coating
Cotton
Abrasion resistance level
3
See all Specifications
Product details
Technical specifications
Product details : TEGERA 957 SYNTHETIC GLOVE 11 2XL
Technical specifications
Attributes
Size
11
Coating
Cotton
Abrasion resistance level
3
Main material
Polyurethane
Colour
Red
Secondary colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.87
excl. VAT
/
Each
£
13.04
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 9 PK1
TEGERA 114 LEATHER GLOVE 10 XL
ANSELL 47-401 ACTIVARMR 3111A 3/4 COATED NITRILE GLOVES YEL SIZE 9
TEGERA 465A SYNTHETIC GLOVE 8 M
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 6
TEGERA 860 SYNTHETIC GLOVE 6 XS
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 886 SYNTHETIC GLOVE 8 M
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 9 PK1
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 8
TEGERA 311 TEXTILE GLOVE 6 XS
TEGERA 8830R SYNTHETIC GLOVE CRF 9 L
TEGERA 860 SYNTHETIC GLOVE 9 L
TEGERA 779 SYNTHETIC GLOVE 7 S
TEGERA 860 SYNTHETIC GLOVE 10 XL