References
IMI Norgren:C0K511238
Rubix:120A7458
Manufacturer :C0K511238


Technical specifications
| Material | body: pbt; threads: nickel-plated brass; sealing (gaskets, o-rings, u-seal): nbr (silicone-free); disassembly ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | g3/8 |
Product details : NORGREN C0K511238 PFITC 12MM-G3/8BANJO FLOW (OUT)
Pneufit® C Banjo Flow Control (Out).
Technical specifications
Attributes
| Material | body: pbt; threads: nickel-plated brass; sealing (gaskets, o-rings, u-seal): nbr (silicone-free); disassembly ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | g3/8 |
| Profile | banjo with flow restrictor (pipe thread regulation) - (outlet) |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 26.03 excl. VAT
/ Each
£ 31.24 incl. VAT
- Usually arrives within 14 working days