Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
T-key
GEDORE 2142 T 6 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
GEDORE 2142 T 6 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
Wrenches
References
gedore:
2142 T 6
rubix:
399A5502
manufacturer :
2647311
ean:
4010886932933
Technical specifications
Imprint
Hex / Allen
Imprint size
T6
Length
188
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2142 T 6 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
- with suspension hole
- GEDORE vanadium steel 61CrSiV5, chromated
Hexagon Allen key with 2C-T-handle 6 mm With hanging hole GEDORE vanadium steel 61CrSiV5, chromated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
T6
Length
188
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.95
excl. VAT
/
Each
£
14.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 900T-050-150 HEXAGONAL T-HANDLE 5 X 150
ROEBUCK 02690 1000V INSULATED 5MM T HANDLE HEX DRIVER
ROEBUCK T-HANDLE WRENCH 3 HEX 4MM
ROEBUCK T-HANDLE WRENCH 3 HEX 4.5MM
BAHCO 900T-025-100 HEXAGONAL T-HANDLE 2.5 X 100
ROEBUCK T-HANDLE WRENCH 3 HEX 3.5 MM
ROEBUCK T-HANDLE WRENCH 3 HEX 14MM
FACOM 2.5 HEX WRENCH 84TC.2.5MM
GEDORE 2142 T 3 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
BAHCO 900T-020-100 HEXAGONAL T-HANDLE 2 X 100
ROEBUCK T-HANDLE WRENCH 3 HEX 10MM
ROEBUCK 02670 1000V INSULATED 3MM T HANDLE HEX DRIVER
ROEBUCK T-HANDLE WRENCH 3 HEX 12MM
ROEBUCK 02761 1000V INSULATED 10MM T HANDLE HEX DRIVER
FACOM HEXAGONAL KEY 84TC.5