References
Facom:84TCD.2.5
Rubix:200A7041
EAN:3662424012617



Product details : FACOM 84TCD.2.5 HEX KEY 2.5X125MM
84TCD - Sliding "T" keys
Suitable for major applications such as motorcycle repair,
automotive assembly and industrial maintenance.
- Available in six sizes from 2.5 mm to 8 mm.
- Sliding crossbar with T-handle for better accessibility.
-Safety pin to prevent the bar from being extracted.
- Phosphate ends perfectly adapted to the screws for greater accuracy.
- Chrome-vanadium steel for durability.
- Chrome finish with polished ends on the shaft.
Suitable for major applications such as motorcycle repair,
automotive assembly and industrial maintenance.
- Available in six sizes from 2.5 mm to 8 mm.
- Sliding crossbar with T-handle for better accessibility.
-Safety pin to prevent the bar from being extracted.
- Phosphate ends perfectly adapted to the screws for greater accuracy.
- Chrome-vanadium steel for durability.
- Chrome finish with polished ends on the shaft.
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x62x8 mm |
| Package weight | 27 g |
| Imprint | hex / allen |
| Imprint size | 2.5 |
| Length | 125 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 27.64 excl. VAT
/ Each
£ 33.17 incl. VAT
- In stock: Next day delivery
