Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
T-key
ROEBUCK T-HANDLE WRENCH 3 HEX 12MM
ROEBUCK T-HANDLE WRENCH 3 HEX 12MM
T-Handle Wrenches With Three Hexagon Male Ends
References
roebuck:
7733327
rubix:
7733327
ean:
3660338518409
Technical specifications
Imprint
Hex / Allen
Imprint size
12
Length
320
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK T-HANDLE WRENCH 3 HEX 12MM
• Keys with T-handle and three 6 male hexagon bits.
• Black hex head, matt finish in chrome vanadium. (The dimensions higher than 10 mm are provided without black hex head)
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
12
Length
320
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.27
excl. VAT
/
Each
£
39.92
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
BAHCO 900T-040-150 HEXAGONAL T-HANDLE 4 X 150
ROEBUCK 02761 1000V INSULATED 10MM T HANDLE HEX DRIVER
GEDORE 2142 T 3 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
BAHCO 900T-060-200 HEXAGONAL T-HANDLE 6 X 200
GEDORE 2142 T 2 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
FACOM HEXAGONAL KEY 84TC.3
ROEBUCK 02670 1000V INSULATED 3MM T HANDLE HEX DRIVER
BAHCO 900T-020-100 HEXAGONAL T-HANDLE 2 X 100
FACOM 2MM 3 END T-HEX WRENCH 84TC.2
GEDORE 2142 T 8 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
BAHCO 900T-100-200 HEXAGONAL T-HANDLE 10 X 200
BAHCO 900T-025-100 HEXAGONAL T-HANDLE 2.5 X 100
BAHCO 900T-030-100 HEXAGONAL T-HANDLE 3 X 100
ROEBUCK 02700 1000V INSULATED 6MM T HANDLE HEX DRIVER
ROEBUCK T-HANDLE WRENCH 3 HEX 3.5 MM