84TC - male hex "T" Allen keys, metric
Imprint | Hex / Allen |
---|---|
Imprint size | 3 |
Length | 150 mm |
Logistic Weight | 30 g |
---|---|
Packaged dimensions (D x W x H) | 150x75x10 mm |
Package weight | 26 g |
Imprint | Hex / Allen |
Imprint size | 3 |
Length | 150 mm |
Finishing | Chromed |
Usually arrives within 14 working days