T-SLOT BOLT M14XM16X100


T-Slot Bolts

References
wixroyd:21000.W0162
rubix:225899
brand logo
brand logo
Technical specifications
Length109 mm
Material/finishingsteel
Class8.8

Product details : T-SLOT BOLT M14XM16X100


MaterialForged steel, rolled thread, heat-treated.

M6-M12 - tensile strength class 10.9.
M14-M42 tensile strengh class 8.8.
DIN 6380

Technical specifications


Attributes
Length109 mm
Material/finishingsteel
Class8.8
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
  • Usually arrives within 14 working days